R361;063T17FH5402
Description
R361 ; 063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V
Part # R361
BDI # 22327242
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
Rigid
R301;063T17FH5326
Description
R301 ; 063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V
Part # R301
BDI # 22327238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700/1380
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
B3 Face
R303;063T34FH5302
Description
R303 ; 063T34FH5302 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63 3/60/230/460V
Part # R303
BDI # 22327248
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
3430/2760
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method:
B3 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
3430
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.44 Ampere | 2 Poles
Mounting Method:
Rigid