RB2054DV2
Description
RB2054DV2 FAN/BLOWER MOTOR ; 1/2HP 1725RPM OPEN 56 1/60/115/230V
Part # RB2054DV2
BDI # 22335933
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.624
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.85
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
Resilient