C036

COMPARE

C036

Description
C036 AC MOTOR ; 1/3HP 850RPM TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # C036

BDI # 22333671

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 850
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 6.13
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C035

COMPARE

C035

Description
C035 AC MOTOR ; 1/6HP 800RPM TEAO 56Z 3/60/230V

CENTURY MOTORS

Part # C035

BDI # 22333669

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 800
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 1.6 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C031

COMPARE

C031

Description
C031 AC MOTOR ; 1/12HP 715RPM TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # C031

BDI # 22333661

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 715
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 2 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C034

COMPARE

C034

Description
C034 AC MOTOR ; 1/6HP 800RPM TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # C034

BDI # 22333667

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 800
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY