C530ES

COMPARE

C530ES

Description
C530ES GENERAL PURPOSE MOTOR ; 1HP 1725RPM ODP 56C 1PH 115/230V

CENTURY MOTORS

Part # C530ES

BDI # 24533767

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.468
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 11.887

Overall Length - Inch: 7.38
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
889A

COMPARE

889A

Description
889A AC MOTOR ; 1/3HP 1725RPM ODP 48Z 1/60/115V

CENTURY MOTORS

Part # 889A

BDI # 22333287

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.468
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 11.887

Overall Length - Inch: 4.94
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY