Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.654
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
42
Base to Center of Shaft - Millimeter:
160
Inch - Metric:
Metric
Horse Power:
25HP
Other Features:
Current Rating 58/29 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
1.654
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
42
Overall Length - Inch:
23.64
Base to Center of Shaft - Millimeter:
160
Inch - Metric:
Metric
Horse Power:
20HP
Mounting Method:
B3 Face | Rigid
193352.6
Description
193352.6 GENERAL PURPOSE AC MOTOR ; 15 / 20HP 1760RPM 230/460V 3PH
Part # 193352.6
BDI # 556521
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.654
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
42
Base to Center of Shaft - Millimeter:
160
Inch - Metric:
Metric
Horse Power:
20HP
Other Features:
Current Rating 50/25 Ampere | 4 Poles
Mounting Method:
Rigid