284TTFCD6078
Description
284TTFCD6078 GP AC MOTOR ; 15HP 1200RPM TEFC 284TC 3/60/230/460
Part # GT1223
BDI # 27223838
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1182/985
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 6 Poles
Mounting Method:
Rigid