F266
Description
F266 AC MOTOR ; 1/3HP 1725/1425 ODP 56Y 100/115/200/230V
Part # F266
BDI # 22334321
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5 To 5.2/2.5 To 2.6 Ampere | 4 Poles
Mounting Method:
Rigid