145TTFBD6027
Description
145TTFBD6027 GEN PURPOSE MOTOR ; POR 1.5HP 1800RPM TEFC 145T 3/60/230/460
Part # GT1504
BDI # 27212162
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1430
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Bolt-On