M520M2
Description
M520M2 GENERAL PURPOSE MOTOR ; 20-5HP 1755RPM DP 284T 3PH 200-230V
Part # M520M2
BDI # 24534741
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1755/875
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 56 To 51/21.5 To 2 Ampere | 4/ 8 Poles
Mounting Method:
Rigid