215THFCD8029

COMPARE

215THFCD8029

Description
215THFCD8029 ELECTRIC MOTOR ; 10HP 1800RPM TEFC 215TC 3/60/230/460

MARATHON ELECTRIC

Part # Y596A

BDI # 27226052

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1761
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 24/12 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY