215TTGCD6528
Description
215TTGCD6528 ELECTRIC MOTOR ; 10HP 1800RPM EPFC 215TC 3/60/230/460
Part # C367C
BDI # 27216966
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1762/1465
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid
215TTGCD6526
Description
215TTGCD6526 MOTOR ; 10HP 1800RPM EPFC 215T 3/60/230/460
Part # U007C
BDI # 27217141
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1762/1465
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid
215TTFBD6027
Description
215TTFBD6027 AC MOTOR ; 10HP 1800RPM TEFC 215T 3/60/208-230/460
Part # GT1519
BDI # 27217361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1762/1465
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 27.6 To 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid