K445;182TTFBD6341
Description
K445 ; 182TTFBD6341 AC MOTOR ; 3HP 1800RPM TEFC 182T 3/60/230/460
Part # K445
BDI # 27222323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
C409;182TTFBD6034
Description
C409 ; 182TTFBD6034 ELECTRIC MOTOR ; 3HP 1800RPM TEFC 182TC 3/60/230/460
Part # C409
BDI # 27216968
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
K478;182TTFBD6040
Description
K478 ; 182TTFBD6040 AC MOTOR ; 3HP 1800RPM TEFC 182TC 3/60/230/460
Part # K478
BDI # 27222322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Round Frame
C323B;182TTGCD4068
Description
C323B ; 182TTGCD4068 MOTOR ; 3HP 1800RPM EPFC 182TC 3/60/230/460
Part # C323B
BDI # 27216932
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Round Frame
GT1510;182TTFBD6027
Description
GT1510;182TTFBD6027 GENERAL PURPOSE MTR ; 3PH 1800RPM TEFC 182T 60/230/460
Part # GT1510
BDI # 27217359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid