GT1213A-P;184TTFBD6030
Description
GT1213A-P ; 184TTFBD6030 AC MOTOR ; 5HP 1800RPM TEFC 184TC 3/60/230/460
Part # GT1213A-P
BDI # 27225712
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1765/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method:
Rigid
GT1013A-P;184TTFCD6070
Description
GT1013A-P;184TTFCD6070 GEN PURPOSE MOTOR ; 5HP 1800RPM TEFC 184T 3/60/230/460
Part # GT1013A-P
BDI # 27217268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1765/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method:
Rigid
C411;184TTFBD6041
Description
C411 ; 184TTFBD6041 ELECTRIC MOTOR ; 5HP 1800RPM TEFC 184TC 3/60/230/460
Part # C411
BDI # 27222427
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1765/1462
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.2/6.6 Ampere | 4 Poles
Mounting Method:
Rigid