213TTGCD6528

COMPARE

213TTGCD6528

Description
213TTGCD6528 MULTIPHASE AC MOTOR ; 7.5HP 1800RPM EPFC 213TC 3/60/230/460

MARATHON ELECTRIC

Part # C366C

BDI # 27222432

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1768/1475
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
213TTGCD6526

COMPARE

213TTGCD6526

Description
213TTGCD6526 MOTOR ; 7.5HP 1800RPM EPFC 213T 3/60/230/460

MARATHON ELECTRIC

Part # U006C

BDI # 27214336

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1768/1475
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY