Y990A;213THTCD8071
Description
Y990A ; 213THTCD8071 ELECTRIC MOTOR ; 7.5HP 1800RPM TENV 213TC 3/60/230/460
Part # Y990A
BDI # 27216701
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.375
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 20/10 Ampere | 4 Poles
Mounting Method:
Rigid
E623A;286TTFCD6526
Description
E623A ; 286TTFCD6526 AC MOTOR ; 30HP 1800RPM TEFC 286T 3/60/460
Part # E623A
BDI # 27223733
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 35.5 Ampere | 4 Poles
Mounting Method:
Rigid
E616A;182TTTCD6526
Description
E616A ; 182TTTCD6526 SEVERE DUTY MOTOR ; 3HP 1800RPM TENV 182T 3/60/460
Part # E616A
BDI # 27212949
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Rigid
GT1810;182TTFCD6039
Description
GT1810 ; 182TTFCD6039 AC MOTOR ; 3HP 1800RPM TEFC 182T 3/60/200/400
Part # GT1810
BDI # 27214397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 9.6/4.8 Ampere | 4 Poles
Mounting Method:
Rigid
W520A;182THTCD19033
Description
W520A ; 182THTCD19033 MOTOR ; 3HP 1800RPM TENV 182T 3PH 575V 60HZ
Part # W520A
BDI # 27225595
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Rigid