Y409B;182TTDBD7211

COMPARE

Y409B;182TTDBD7211

Description
Y409B ; 182TTDBD7211 ELECTRIC MOTOR ; 2HP 1800/1200RPM DP 182T 3/60/460

MARATHON ELECTRIC

Part # Y409B

BDI # 27226044

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1775/1182
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 3.2 Ampere | 4/6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY