254THTCD8058
Description
254THTCD8058 ELECTRIC MOTOR ; 15HP 1800RPM TENV 254TC 3/60/230/460
Part # Y509A
BDI # 27212392
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1777
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 35/17.5 Ampere | 4 Poles
Mounting Method:
Rigid