364THFCD19061
Description
364THFCD19061 AC MOTOR ; 60HP 1800RPM TEFC 364T 3/60/460
Part # W587A-P
BDI # 27225578
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 68 Ampere | 4 Poles
Mounting Method:
Rigid
365THFCD19065
Description
365THFCD19065 AC MOTOR ; 75HP 1800RPM TEFC 365T 3/60/460
Part # W594A-P
BDI # 27225552
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 85 Ampere | 4 Poles
Mounting Method:
Rigid
364TTFCD6536
Description
364TTFCD6536 AC MOTOR ; 60HP 1800RPM TEFC 364T 3/60/460
Part # E626A
BDI # 27219483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 68 Ampere | 4 Poles
Mounting Method:
Rigid
286THTCD7026
Description
286THTCD7026 ELECTRIC MOTOR ; 30HP 1800RPM TENV 286TC 3/60/230/460
Part # Y393A
BDI # 27212393
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 74/37 Ampere | 4 Poles
Mounting Method:
Rigid
171765.00
Description
171765.00 ELECTRIC MOTOR ; POR 40 HP 1800 575 TEFC 324TC
Part # 171765.00
BDI # 20183683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid