Y459A;284TTDBD7221
Description
Y459A ; 284TTDBD7221 3PH AC MOTOR ; 15HP 1800/1200RPM DP 284T 60HZ 460V
Part # Y459A
BDI # 27214466
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1780/1185
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 18.5 Ampere | 4/6 Poles
Mounting Method:
Rigid