326TTFCD16574
Description
326TTFCD16574 ELECTRIC MOTOR ; 50HP 1800RPM TEFC 326T 3/60/230/460
Part # U876B
BDI # 27212400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1782/1482
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 117/58.5 Ampere | 4 Poles
Mounting Method:
Rigid