192252.00

Description
NOT AVAILABLE IN US

LEESON

Part # 192252.00

BDI # 24535343

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3425
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY