TO118
Description
TO118 AC MOTOR ; 3HP 3600RPM ODP 145T 3/60/208-230/460V
Part # TO118
BDI # 22336175
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3480
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.2 To 7.4/3.7 Ampere | 2 Poles
Mounting Method:
Rigid