R399A;090LT34FH6520

COMPARE

R399A;090LT34FH6520

Description
R399A ; 090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V

LEESON

Part # R399A

BDI # 22327412

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500/2875
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R379A;090LT34FH6420

COMPARE

R379A;090LT34FH6420

Description
R379A ; 090LT34FH6420 GP AC MOTOR ; 3HP 3600RPM TEFC 90LC 3/60/230/460V

LEESON

Part # R379A

BDI # 22327410

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500/2875
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY