Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.5 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.6 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
132093.00
Description
132093.00 MOTOR ; POR 3HP 3600RPM 575V TEFC 182T
Part # 132093.00
BDI # 17098134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient