213TTTCD6501

COMPARE

213TTTCD6501

Description
213TTTCD6501 MOTOR AC ; 7 1/2HP 3600RPM TENV 213T 3/60/460

MARATHON ELECTRIC

Part # E603B

BDI # 27225774

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 3525
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 8.7 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
184TTFBD6000

COMPARE

184TTFBD6000

Description
184TTFBD6000 GEN PURPOSE MOTOR, 5 3600 TEFC 184T 3/60/200 (SMARTCATALOG)

MARATHON ELECTRIC

Part # GT1862

BDI # 27213290

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3525
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 14.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
182TTGN16003

COMPARE

182TTGN16003

Description
182TTGN16003 ; 3HP 3600RPM 182TC EPFC 3/60/230/460V

LEESON

Part # C303B

BDI # 22328795

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3525
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 1
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY