324TSTFCD6501
Description
324TSTFCD6501 AC MOTOR ; 40HP 3600RPM TEFC 324TS 3/60/460
Part # E609A
BDI # 27212951
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3565
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 46 Ampere | 2 Poles
Mounting Method:
Rigid