326TSTFCD6501
Description
326TSTFCD6501 AC MOTOR ; 50HP 3600RPM TEFC 326TS 3/60/460
Part # E610A
BDI # 27212362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3568
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 56.5 Ampere | 2 Poles
Mounting Method:
Rigid
326TSHFCD9001
Description
326TSHFCD9001 MOTOR, 50 3600 TEFC 326TS 3/60/460 (SMARTCATALOG)
Part # W577A
BDI # 27214304
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3568
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 56.5 Ampere | 2 Poles
Mounting Method:
Rigid
364TSHFCD9001
Description
364TSHFCD9001 MOTOR, 60 3600 TEFC 364TS 3/60/460 (SMARTCATALOG)
Part # W584A
BDI # 27212911
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3568
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 67.5 Ampere | 2 Poles
Mounting Method:
Rigid
364TSTFCD6501
Description
364TSTFCD6501 MOTOR, 60 3600 TEFC 364TS 3/60/460 (SMARTCATALOG)
Part # E611A
BDI # 27219783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3568
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 67.5 Ampere | 2 Poles
Mounting Method:
Rigid