U543;447TSTDCD4003

COMPARE

U543;447TSTDCD4003

Description
U543 ; 447TSTDCD4003 ELECTRIC MOTOR ; 350HP 3600RPM DP 447TS 3/60/460

MARATHON ELECTRIC

Part # U543

BDI # 27216895

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 3575/2975
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Current Rating 377 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY