M1120046.00

COMPARE

M1120046.00

Description
M1120046.00 GENERAL PURPOSE AC MOTOR ; MOQ:50 1/6HP-1/3HP 1800-3900RPM 31 TENV

LEESON

Part # M1120046.00

BDI # 20180681

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 4000/1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/6 | 1/3HP
Other Features: Current Rating 14 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY