Page 1 of 2

Next

Compare
X261;048A8O151

COMPARE

X261;048A8O151

Description
X261 ; 048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V

LEESON

Part # X261

BDI # 22325727

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 2.1 Ampere | 8 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
A099250.00

COMPARE

A099250.00

Description
A099250.00 FAN/BLOWER MOTOR ; MOQ:36 1/2HP 900RPM 48YZ 1/60/115/230V

LEESON

Part # A099250.00

BDI # 22850807

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6/3 Ampere | 8 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X209;048A8O183

COMPARE

X209;048A8O183

Description
NOT AVAILABLE IN US

LEESON

Part # X209

BDI # 22325733

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 2.8 Ampere | 8 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
C490

COMPARE

C490

Description
C490 AC MOTOR ; 1HP 825RPM OAO 56Z 1/60/200-230/460V

CENTURY MOTORS

Part # C490

BDI # 22333795

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.4/7.2 To 6.8 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C039A

COMPARE

C039A

Description
C039A DIRECT DRIVE FAN MOTOR ; 1/2HP 1PH 900RPM 115/230V 48Z TEAO

CENTURY MOTORS

Part # C039A

BDI # 24533638

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.1/3.6 Ampere | 8 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY