Page 1 of 2

Next

Compare
X530;056T8O5307

COMPARE

X530;056T8O5307

Description
X530 ; 056T8O5307 CONDENSER FAN MOTOR ; 1-1/2HP 850RPM OPEN 56Y 3PH 208-230/460V

LEESON

Part # X530

BDI # 22327234

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X529;056T8O5531

COMPARE

X529;056T8O5531

Description
X529 ; 056T8O5531 RFRGRNT HVAC MOTOR ; 1/2HP 900/750 OPEN 56HZ 3PH 208-230/460V

LEESON

Part # X529

BDI # 22327236

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.9 To 3/1.5 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X528;056T8O5306

COMPARE

X528;056T8O5306

Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V

LEESON

Part # X528

BDI # 22327232

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1053A-PRO

COMPARE

H1053A-PRO

Description
H1053A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1053A-PRO

BDI # 24534401

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1053RB-PRO

COMPARE

H1053RB-PRO

Description
H1053RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1053RB-PRO

BDI # 24534403

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY