Page 1 of 3

Next

Compare
H1050A-PRO

COMPARE

H1050A-PRO

Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1050A-PRO

BDI # 24534385

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1050RB-PRO

COMPARE

H1050RB-PRO

Description
H1050RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1050RB-PRO

BDI # 24534387

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1051A-PRO

COMPARE

H1051A-PRO

Description
H1051A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1051A-PRO

BDI # 24534389

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1051RBV1

COMPARE

H1051RBV1

Description
H1051RBV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1051RBV1

BDI # 24534395

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/940
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6/3 and 6.4/3.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1053A-PRO

COMPARE

H1053A-PRO

Description
H1053A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1053A-PRO

BDI # 24534401

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY