9038B;5KCR49ZN2722Y
Description
9038B ; 5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V
Part # 9038B
BDI # 20183953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 19.6 Ampere | 2 Poles
Mounting Method:
Rigid
110222.00
Description
110222.00 AIR COMPRESSOR MOTOR ; 3HP 3450RPM 56 DP /230V 1PH 60HZ
Part # 110222.00
BDI # 20183620
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
110232.00
Description
110232.00 AIR COMPRESSOR MOTOR ; 2HP 3450RPM 56 DP 115/230V 1PH 60HZ
Part # 110232.00
BDI # 20183133
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22/11 Ampere | 2 Poles
Mounting Method:
Rigid
111275.00
Description
111275.00 AIR COMPRESSOR MOTOR ; 5HP 3450RPM 56 230V 1PH 60HZ
Part # 111275.00
BDI # 20184140
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 20.8 Ampere | 2 Poles
Mounting Method:
Rigid
9035;5KCR48TN2650Y
Description
9035 ; 5KCR48TN2650Y AIR CMPSR MOTOR ; 2HP 3450RPM DP 56 1/60/115/230V
Part # 9035
BDI # 20182741
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid