Page 1 of 93

Next

Compare
G829;056T17G5315

COMPARE

G829;056T17G5315

Description
G829 ; 056T17G5315 EP AC MOTOR ; 1/2HP 1800RPM EPFC 56C 3/60/208-230/460V

LEESON

Part # G829

BDI # 20181753

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.94
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
1MB21212BB114AG3

COMPARE

1MB21212BB114AG3

Description
1MB21212BB114AG3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC/XP

ABB NEMA

Part # 1MB21212BB114AG3

BDI # 21456822

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
116190.00

COMPARE

116190.00

Description
116190.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM THREE PHASE 56C XPFC

LEESON

Part # 116190.00

BDI # 555039

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
111944.00

COMPARE

111944.00

Description
111944.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 3450RPM 56 208-230/460V 3PH

LEESON

Part # 111944.00

BDI # 554598

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.1-1.1/0.65 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDXM7064T

COMPARE

IDXM7064T

Description
IDXM7064T AC MOTOR

BALDOR-RELIANCE

Part # IDXM7064T

BDI # 128976

Features

Enclosure: XPFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 32.12
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY