CDP3585
Description
CDP3585 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC
Part # CDP3585
BDI # 125604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3575
Description
CDP3575 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 180VDC
Part # CDP3575
BDI # 125602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3580
Description
CDP3580 PERMANENT MAGNET DC MOTOR ; 1.5HP 2500RPM DC 145TC 3524P TEFC F1
Part # CDP3580
BDI # 125603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3590
Description
CDP3590 PERMANENT MAGNET DC MOTOR ; 2HP 2500RPM DC 145TC 3536P TEFC F1
Part # CDP3590
BDI # 125605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted