NATE2-18-56CB
Description
NATE2-18-56CB GENERAL PURPOSE AC MOTOR ; 208-230/460V 1800RPM 2HP 56C
Part # NATE2-18-56CB
BDI # 21525870
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 2HP
Mounting Method:
C-Face | Foot Mounted