1LE22212BA114EA3
Description
1LE22212BA114EA3 AC MOTOR ; 15HP 3600RPM GP100 208-230/460V 254TC
Part # 1LE22212BA114EA3
BDI # 22593926
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212BD114EA3
Description
1LE22212BD114EA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254TC
Part # 1LE22212BD114EA3
BDI # 22593984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212BB114EA3
Description
1LE22212BB114EA3 AC MOTOR ; 15HP 1800RPM 3PH 254TC TEFC
Part # 1LE22212BB114EA3
BDI # 21456812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE21212BA114EA3
Description
1LE21212BA114EA3 AC MOTOR ; 15HP 3600RPM GP100A 208-230/460V 254TC
Part # 1LE21212BA114EA3
BDI # 22593470
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted
1LE21212BB114EA3
Description
1LE21212BB114EA3 AC MOTOR ; 15HP 1800RPM 3PH 254TC TEFC
Part # 1LE21212BB114EA3
BDI # 21456788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted