RD1-RS-TF-56C-4-B-C-.5
Description
RD1-RS-TF-56C-4-B-C-.5 1/2HP 56C ; MOTOR
Part # RD1-RS-TF-56C-4-B-C-.5
BDI # 21459348
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.5
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Rigid