Page 1 of 5

Next

Compare
C646;5KC36PNB169

COMPARE

C646;5KC36PNB169

Description
C646 ; 5KC36PNB169 EP AC MOTOR ; 1/4HP 1800RPM EPNV 48 1/60/115/230V

LEESON

Part # C646

BDI # 20182016

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122396.00

COMPARE

122396.00

Description
122396.00 EXPLOSION PROOF AC MOTOR ; 1.5HP 1800RPM 145TC 230/460V 3PH 60HZ

LEESON

Part # 122396.00

BDI # 24535935

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
HG458 ; 5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y600;056H17E5301

COMPARE

Y600;056H17E5301

Description
Y600 ; 056H17E5301 EP AC MOTOR ; 230/460VAC 1/4HP 3PH 1800RPM C-FACE

LEESON

Part # Y600

BDI # 21518283

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y603;056H17E5304

COMPARE

Y603;056H17E5304

Description
Y603 ; 056H17E5304 EP AC MOTOR ; 3/4HP 1725RPM 56C 3/60/230/460

LEESON

Part # Y603

BDI # 21588290

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY