FB1156TE
Description
FB1156TE AC MOTOR ; 1-1/2HP 1075 TEAO 56Y 1/60/208-230/460V
Part # FB1156TE
BDI # 22334389
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.6/3.3 Ampere | 6 Poles
Mounting Method:
Cushion