WCL1511T
Description
WCL1511T AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215TCZ 3740L OPEN
Part # WCL1511T
BDI # 132027
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted
P321M2
Description
P321M2 CLOSE-COUPLED PUMP MOTOR ; 10HP 1PH 3600RPM 230V 215TCZ FRAME ODP
Part # P321M2
BDI # 24534821
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 37.5 Ampere | 2 Poles
Mounting Method:
Rigid