P321M2

COMPARE

P321M2

Description
P321M2 CLOSE-COUPLED PUMP MOTOR ; 10HP 1PH 3600RPM 230V 215TCZ FRAME ODP

CENTURY MOTORS

Part # P321M2

BDI # 24534821

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3510
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Overall Length - Inch: 12.4
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 37.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY