254THTCD8058
Description
254THTCD8058 ELECTRIC MOTOR ; 15 1800 TENV 254TC 3/60/230/460
Part # Y509A
BDI # 27212392
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1777
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 35/17.5 Ampere | 4 Poles
Mounting Method:
Rigid
GT0259
Description
GT0259 MULTI PHASE MOTOR AC ; 15 1800 DP 254TC 3/60/230/460
Part # GT0259
BDI # 27225627
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1774/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.5 To 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid