1LE22212BD114EA3
Description
1LE22212BD114EA3 AC MOTOR ; 5HP 900RPM GP100 208-230/460V 254TC
Part # 1LE22212BD114EA3
BDI # 22593984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE22212BD113EA3
Description
1LE22212BD113EA3 AC MOTOR ; POR 5HP 900RPM GP100 575V 254TC
Part # 1LE22212BD113EA3
BDI # 22593978
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted