1PC28913DB712AG3
Description
1PC28913DB712AG3 LOW VOLTAGE MOTOR ; 50HP 1800RPM RGZESDI 460V 364T
Part # 1PC28913DB712AG3
BDI # 23375385
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method:
Foot Mounted