L3406
Description
L3406 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 1800RPM 115/230VAC
Part # L3406
BDI # 129445
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
MPM3458
Description
MPM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ
Part # MPM3458
BDI # 130145
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800/1500
Hertz:
50/60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.72
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
101646.00
Description
101646.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 48 FRM 1800RPM 208-230/460VAC
Part # 101646.00
BDI # 554086
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method:
Rigid
L3405
Description
L3405 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 115/208-230VAC
Part # L3405
BDI # 129444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
AOM3458
Description
AOM3458 HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1725RPM 3PH 60HZ 48 3410M TEAO F1
Part # AOM3458
BDI # 125130
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted