5KH36LN489X
Description
5KH36LN489X GENERAL PURPOSE MOTOR ; 1/3HP 1425RPM DP 56Z 1/50/110/220V
Part # HG692
BDI # 17091873
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient