C039A
Description
C039A DIRECT DRIVE FAN MOTOR ; 1/2HP 1PH 900RPM 115/230V 48Z TEAO
Part # C039A
BDI # 24533638
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1/3.6 Ampere | 8 Poles
Mounting Method:
Resilient