I514;145TTGR16040
Description
I514 ; 145TTGR16040 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/230/460V
Part # I514
BDI # 22328251
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
E317M2
Description
E317M2 ELECTRIC MOTOR ; 3 PHASE HP 7-1/2 RPM 1760 VOLTS 230/460
Part # E317M2
BDI # 21506979
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.4/9.7 Ampere | 4 Poles
Mounting Method:
Rigid
184THTCD8028
Description
184THTCD8028 MOTOR ; 5 1800 TENV 184TC 3/60/230/460
Part # Y564A
BDI # 27216861
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid