Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5515R
Description
D5515R SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2512ATZ TEFC
Part # D5515R
BDI # 126490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
35.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5150R-BV
Description
D5150R-BV SHUNT WOUND DC MOTOR ; 50HP 1150RPM DC 2514ATZ DPG-FV
Part # D5150R-BV
BDI # 126480
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
38.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5160R-BV
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
Part # D5160R-BV
BDI # 126481
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face